Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 200 lb.
Mfr # 32J936
Zoro # G4810775
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J936
- Zoro # G4810775
- UPC # 190735902196
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 2 1/2 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 5 in |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Overall Height | 5 13/16 in |
Caster Stem Size | 1/2"-13 x 2-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX3)
- LIFT-ALL TUFLEX 8 ft. Endless Round Sling, 5300 lbs. (EN60X8)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S21)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32007)
- ZORO SELECT Single-Wheel Threaded Stem Caster, 4 (P17S-RP040K-ST85-TB)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Stem Caster, 220 lb. Ld Rating, Gray Wheel (P18S-UP100K-ST8-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G003)
- Zoro Select Stem Casters