Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 200 lb.
Mfr # 32J823
Zoro # G4809411
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 in
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J823
- Zoro # G4809411
- UPC # 190735901656
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 5 in |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Overall Height | 6 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Electric Office Lift, EOL (272468)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDTF104242)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- US CARGO CONTROL 5/16" x 550' Transport Chain Drum Grade 70 (DRUM516)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (P12S-UP040D-SG1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Core Color: Black (32J871)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 5 in., 300 lb. (20TM20)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 350 lb (20TM58)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK)
- Zoro Select Stem Casters