Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 150 lb.
Mfr # F1RN05041S001
Zoro # G4810312
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 13/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F1RN05041S001
- Zoro # G4810312
- UPC # 190735902134
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 13/16 in |
Stem Length | 2 in |
Stem Dia. | 3/4 in |
Wheel Dia. | 5 in |
Overall Height | 5 13/16 in |
Caster Stem Size | 3/4 in x 2 in |
Description
Bolt-In Stem Caster with Square Stem, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 3/4 in x 2 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- BLUFF MANUFACTURING Steel Speedy Board, CAP 15,000 Lbs, 60"X (15SB6072)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4AC1P6)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E10B8C50P6)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in, 275 lb, Gry (20TM24)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H17)
- ZORO SELECT Stem Caster, 220 lb. Ld Rating, Gray Wheel (P18S-UP100K-ST8-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 4PK (SCC-GN03S310-PPUBD-BC-4)
- Zoro Select Casters