Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 125 lb.
Mfr # 20TM38
Zoro # G8485276
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 27/32 in
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM38
- Zoro # G8485276
- UPC # 190735422083
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 27/32 in |
Stem Length | 2 1/16 in |
Overall Height | 5 13/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 3/4 in |
Caster Stem Size | 3/4 in x 2-1/16 in |
Description
Bolt-In Stem Caster with Square Stem, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 5 27/32 in Mounting Height, Plain, 3/4 in x 2-1/16 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Round Electrical Cable, SO, 16/3c, 1 Ft L (GR99160302)
- ZORO SELECT V-Grve Rgd Cstr, Cst Iron, 4 in., 800 lb., A (1NWD6)
- DODGE Gear Products, Scxt209A Screw Conveyor Reducer, 242480 (242480)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb., Thread Size: 1/2"-13 (32J882)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK5 (64328)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- ZORO SELECT Swivel Stem Caster, TPR, 3-1/2 in., 250 lb. (P12S-PRP035D-ST1)
- MASTER CASTER Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, PK5 (64234)
- Zoro Select Stem Casters