Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 ", 280 lb.
Mfr # 1ZTJ1
Zoro # G3176451
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 in
- Load Rating 280 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ZTJ1
- Zoro # G3176451
- UPC # 190735420140
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 in |
Stem Length | 2 5/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 27/32 in |
Overall Height | 6 in |
Height | 6" |
Caster Stem Size | 27/32 in x 2-5/16 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 280 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 in Mounting Height, Delrin, 27/32 in x 2-5/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST3)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- ZORO SELECT Swivel Stem Caster w/Total Lock, Neoprene, 125 lb (P7S-SRP020K-SG5-TB)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. (49H591)
- ZORO SELECT Stem Caster, Grip Neck, 2-1/2" Wheel Dia. (429H15)
- SHEPHERD HARDWARE 1-5/8 Hvy Duty Cstr Ant 2/Cd (9347)
- Zoro Select Stem Casters