Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 3/8 in
Mfr # 32J861
Zoro # G4810041
original price:
$7.29
8% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 170 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J861
- Zoro # G4810041
- UPC # 190735901922
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 in |
Thread Size | 3/8"-16 |
Caster Thread Size | 3/8-16 |
Overall Height | 4 13/16 in |
Wheel Dia. | 4 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8"-16 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 170 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- PEGASUS Cstr, Swivl Plate, Yellow Urethane, 700 lb. (P21S-UY050R-14)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- WELLINGTON CLOTHSLINE 7/32""X200' (A6014H0200H10NK)
- ZORO SELECT Scaffold Caster, Rubber, 8 in., 500 lb. (5VP47)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32007)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J857)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- Zoro Select Casters