Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 4 in., 170 lb.
Mfr # 32J935
Zoro # G4810723
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 170 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J935
- Zoro # G4810723
- UPC # 190735902165
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 2 1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Overall Height | 4 13/16 in |
Wheel Dia. | 4 in |
Caster Thread Size | 1/2-13 |
Caster Stem Size | 1/2"-13 x 2-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 170 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 43in H (WHPT30605PU95)
- RADIATOR SPECIALTY CO TIE DOWN STRAP RUBR 41 in. L (R741B)
- WARN INDUSTRIES Warn 99944 Winch Hook Bump Stop (99944)
- ZORO SELECT Plate Caster, Light-Duty, 264 lb., Black (416P20)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG1)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J993)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (20TM38)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK4 (64329)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S414-PPUB-RED-34)
- Zoro Select Casters