Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 4 in., 170 lb.
Mfr # 32J851
Zoro # G4809795
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 170 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J851
- Zoro # G4809795
- UPC # 190735901762
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 3/8 in |
Overall Height | 4 13/16 in |
Wheel Dia. | 4 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 170 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4AC1P6)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- ZORO SELECT Twin Whel Swivel Caster, Nyln, 5 in., 297 lb. (3.55044040170001)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- ZORO SELECT Stem Caster, 275 lb. Load, Black Wheel (P12S-PB040D-SG2)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-RED-121315)
- Zoro Select Casters