Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 4 in., 115 lb.
Mfr # F1RR04052S-S20
Zoro # G4809235
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 13/16 in
- Load Rating 115 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F1RR04052S-S20
- Zoro # G4809235
- UPC # 190735901526
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 29/32 in |
Wheel Dia. | 4 in |
Overall Height | 4 13/16 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 115 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 6' - 2-ply (EN2-901-06-T5)
- CASTERHQ 5"x2" Swivel Caster Heavy Duty Red Polyurethane Wheel, PK4 (HD-9TBRP52)
- LIFT-ALL Roundsling, Endless, 9 ft L, 16800 lb Cap (EN180X9)
- KEEPER Premium Bungee Cords (6014)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H17)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 125 lb. (416P13)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5-SB)
- ZORO SELECT Stem Caster, Load Rating 165 lb. (P18S-UP75K-ST8)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX25)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (51213)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 7/8 Grip Ring Stem Caster Set with Brakes, 4PK (SCC-GR05S210-TPRS-SLB-71678-4)
- Zoro Select Stem Casters