Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 4 in., 115 lb.
Mfr # 20TM16
Zoro # G8485057
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/8 in
- Load Rating 115 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM16
- Zoro # G8485057
- UPC # 190735421864
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 5/8 in |
Stem Length | 1 29/32 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 4 in |
Overall Height | 4 5/8 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 115 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 5/8 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- ZORO SELECT Swivel Caster with Brake, 3 In (MH3TNZ802G)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-AM)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H23)
- SERVICE CASTER Semi Steel Swivel TS Caster w/RB w/5" Wheels & 3/8" Stem-4 Swivel, 4PK (SCC-TS20S515-SSR-381615-4)
- Zoro Select Stem Casters