Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 2 in., 75 lb.
Mfr # 34TA55
Zoro # G0318319
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 1/2 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34TA55
- Zoro # G0318319
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 1/2 in |
Stem Length | 3/4 in |
Thread Size | 5/16"-18 |
Wheel Dia. | 2 in |
Caster Thread Size | 5/16-18 |
Overall Height | 2 1/2 in |
Stem Dia. | 5/16 in |
Caster Stem Size | 5/16"-18 x 3/4 in |
Description
Threaded Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 5/16 In.-18 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K)
- FAKRO Fakro 860205 LSS-31 LST Additional Step (860205)
- TRI-ARC 82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9004246)
- CASTERHQ JOBOX JOBSITE 8" Casters, 1-324990, PK4 (1-324990)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 160 lb, Thread Size: 3/8"-16 (32J807)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX25)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J859)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- Zoro Select Casters