Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb
Mfr # 42004
Zoro # G0102164
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 5/8 in
- Mounting Height 3 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42004
- Zoro # G0102164
- UPC # 094701220973
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 5/8 in |
Mounting Height | 3 in |
Stem Length | 1 in |
Wheel Dia. | 2 1/2 in |
Overall Height | 3 1/32 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8 in x 1 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 5/8 in Wheel Width, Rubber Wheel/Tread Material, 3 in Mounting Height, Precision Ball, 3/8 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (6112)
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- ZORO SELECT Swivel Caster, with Brake (MH5CHV702G)
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-716138)
- Zoro Select Stem Casters