Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb
Mfr # 41204
Zoro # G0102182
original price:
$9.01
37% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Wheel Width 5/8 in
- Load Rating 75 lb
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41204
- Zoro # G0102182
- UPC # 094701222793
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 5/8 in |
Stem Length | 1 7/8 in |
Overall Height | 3 1/32 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 1/2 in |
Description
Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 5/8 in Wheel Width, Rubber Wheel/Tread Material, Round, High Nickel Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2VJX9)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., PU (416P17)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- ZORO SELECT Twin Wheel Swivel Caster Brak, Nyln, 4 in. (3.45024090072001)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J971)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J812)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J872)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-TPU)
- Zoro Select Casters