Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rub, 3-1/2 in., 160 lb.
Mfr # 32J821
Zoro # G4809481
original price:
$6.99
5% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 3/8 in
- Load Rating 160 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J821
- Zoro # G4809481
- UPC # 190735901717
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 3/8 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Overall Height | 4 3/8 in |
Wheel Dia. | 3 1/2 in |
Caster Thread Size | 1/2-13 |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 160 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 3/8 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 G80 CLEV GRAB HK, UPC, 8428280 (8428280)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V418)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J983)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H11)
- ZORO SELECT Single-Wheel Threaded Stem Caster, 4 (P17S-RP040K-ST85-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- Zoro Select Stem Casters