Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rub, 3-1/2 in., 150 lb.
Mfr # P12S-R035D-SG2
Zoro # G4809777
original price:
$7.29
5% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 9/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-R035D-SG2
- Zoro # G4809777
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 9/16 in |
Stem Length | 1-7/8 in |
Wheel Dia. | 3-1/2 in |
Stem Dia. | 7/16 in |
Overall Height | 4-9/16 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Swivel Radius | 3 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 9/16 in Mounting Height, Delrin, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- STARKE ElectroTrack Copper Splice Connectors, 120 Amp Model (SET90081)
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in., 210 lb (32J853)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S20)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-RED-78)
- Zoro Select Casters