Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 5 in, 350 lb
Mfr # 5VN80
Zoro # G1418672
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 7/8 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VN80
- Zoro # G1418672
- UPC # 190735899120
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 7/8 in |
Stem Length | 1 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Wheel Dia. | 5 in |
Overall Height | 5 7/8 in |
Caster Stem Size | 1/2"-13 x 1 in |
Description
Threaded Stem Caster for Shopping Carts, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 7/8 in Mounting Height, Precision Ball, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 3/4" x 12 (HHTBGV34X12)
- BAUER LADDER Rigid V Pole Grip Rung for Bauer Series 310 (07007)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146DURB820SB)
- SNAP-LOC Hand Truck Cargo Strap, Polyester, 180" H (SLTC215DR)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J936)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (F1RR03052S-S10)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S414-PPUB-RED-TLB-34-2-S-2)
- Zoro Select Stem Casters