Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 5 in, 300 lb
Mfr # P12S-UP050D-SG1
Zoro # G4809926
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-UP050D-SG1
- Zoro # G4809926
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 1-7/16 in |
Stem Dia. | 7/16 in |
Overall Height | 6-1/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Swivel Radius | 4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 100' (SFC12W-14AWG-100)
- ZORO SELECT Pneumatic Wheel, 8 In, 300 lb (1NWU4)
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SG7)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- CASTERHQ 5"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-5X2SS-2S2F)
- Zoro Select Stem Casters