Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 5 in, 300 lb
Mfr # 32J859
Zoro # G4809874
original price:
$14.74
22% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J859
- Zoro # G4809874
- UPC # 190735901793
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 3/8 in |
Stem Dia. | 15/32 in |
Overall Height | 5 13/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 15/32 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 13/16 in Mounting Height, Delrin, 15/32 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (IC2436315PO95)
- US CARGO CONTROL 3/16" Galvanized Screw Pin Anchor Shackle - Import - 0.35 Ton (SPAS316)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- MIDWEST FASTENER 1/2 Ton Zinc Plated Steel Safety Slip Hook w/Eye (54654)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- ZORO SELECT Stem Caster, Light-Duty, Swivel (P18S-N100K-ST10-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 325 lb. Ld (P12S-R040D-ST9-WB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S514-TPRB-34)
- Zoro Select Casters