Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 5 in, 250 lb
Mfr # P14S-RP050K-SX3
Zoro # G0304193
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 7/8 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14S-RP050K-SX3
- Zoro # G0304193
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 7/8 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 6-5/16 in |
Wheel Dia. | 5 in |
Caster Thread Size | 1/2"-13 |
Stem Dia. | 1 in - 1-1/8 in |
Caster Stem Size | 1/2"-13 x 1 in |
Swivel Radius | 4-1/4 in |
Description
Threaded Stem Caster for Shopping Carts, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 6 7/8 in Mounting Height, Precision Ball, 1/2 In.-13 x 1 in Caster Stem Size, Expanding Adapter, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- ZORO SELECT Stem Caster, Load Rating 120 lb. (P5S-R030G-SG5)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- SERVICE CASTER 4 Inch SS Phenolic 12mm Threaded Stem Caster with Total Lock Brake SCC (SCC-SSTSTTL20S414-PHS-M1215)
- Zoro Select Casters