Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 5 in, 250 lb
Mfr # 32J813
Zoro # G4809427
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J813
- Zoro # G4809427
- UPC # 190735901663
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 2 3/16 in |
Wheel Dia. | 5 in |
Overall Height | 5 13/16 in |
Stem Dia. | 7/8 in |
Caster Stem Size | 7/8 in x 2-3/16 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 13/16 in Mounting Height, Delrin, 7/8 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,500 LBS (HD-63-PS-KDW-1)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- SERCO Lip Extension Chains And Cables, Chain (586-3019)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3426-103)
- ZORO SELECT Stem Caster, 165 lb. Load Rating, Swivel (P17S-RP030K-SG1)
- ZORO SELECT Swvel Stem Castr, Polyurthan, 4 in., 275 lb (2450240900720010805)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H23)
- ZORO SELECT Dual Wheel Appliance Caster, Nylon, PK6 (32J786)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.52)
- Zoro Select Stem Casters