Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 5 in, 145 lb
Mfr # F1IX05041S-S20
Zoro # G4809296
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 13/16 in
- Load Rating 145 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # F1IX05041S-S20
- Zoro # G4809296
- UPC # 190735901564
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 29/32 in |
Overall Height | 5 13/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 145 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Caster Wheel (18-11)
- ANCRA INTERNATIONAL Ancra® 49207-127 Double-L Track Storage Slider Web Winch (49207-127)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET50)
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- ZORO SELECT Dual Wheel Swivel Caster, Brake, 150 lb, 1-1/2 In. (155-2XPP-40-WB)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14SX-RP060K-SX3-AM)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb., Stem Dia.: 3/8 in (32J789)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-1/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-114)
- Zoro Select Casters