Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 5", 350 lb
Mfr # 5VN79
Zoro # G0266165
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 7/8 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VN79
- Zoro # G0266165
- UPC # 190735898567
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 7/8 in |
Stem Length | 1 3/4 in |
Wheel Dia. | 5 in |
Stem Dia. | 3/4 in |
Overall Height | 5 7/8 in |
Caster Stem Size | 3/4 in x 1-3/4 in |
Description
Bolt-In Stem Caster with Square Stem, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 7/8 in Mounting Height, Precision Ball, 3/4 in x 1-3/4 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- WELLINGTON Wellington J3224S0600S Twisted Poly Rope Spool Tan - 0.37 in. x 600 ft. (73450)
- BULLDOG WINCH Booster Cable Set 20ft 2ga w/Quick Connects & 7.5ft truck leads (20197)
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. (S-7010-PRB-4SL-FB)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (P12S-PB040D-SG1-001)
- PROSOURCE Caster Stem Med Dty 2In Copper (JC-D08-PS)
- Zoro Select Casters