Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 4 in, 350 lb
Mfr # 32J840
Zoro # G4809585
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J840
- Zoro # G4809585
- UPC # 190735901755
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 29/32 in |
Stem Dia. | 7/16 in |
Overall Height | 4 13/16 in |
Wheel Dia. | 4 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- IDEAL WAREHOUSE INNOVATIONS Exterior Traffic Lights, Plastic, Black (60-5411-U)
- COFFING HOISTS Chain Guide (JM273)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K83)
- ZORO SELECT Stem Caster, Load Rating 95 lb., 3-1/16" H (P5S-R025G-SG1-SB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (20TM30)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. (49H591)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- Zoro Select Stem Casters