Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 4 in, 350 lb
Mfr # 32J831
Zoro # G4809506
original price:
$11.15
63% off
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J831
- Zoro # G4809506
- UPC # 190735901731
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 4 in |
Stem Dia. | 1/2 in |
Overall Height | 4 13/16 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 350 lb (20TM58)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (31107)
- ZORO SELECT Swivel Stem Caster, Rubber, 3-1/2 in., 160 lb. (20TM31)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J874)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb (20TM22)
- Zoro Select Stem Casters