Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 4 in, 350 lb
Mfr # 32J819
Zoro # G4809454
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J819
- Zoro # G4809454
- UPC # 190735901687
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 3/4 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Overall Height | 4 13/16 in |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2-13 |
Caster Stem Size | 1/2"-13 x 3/4 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Y Connector for Global Industrial Gantry Cranes, 1 pc. (293205)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX65)
- NATIONAL HARDWARE Quick-Link Ss 3/8In (N262-519)
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8-TB)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- ZORO SELECT Stem Caster, 220 lb. Ld Rating, Gray Wheel (P18S-UP100K-ST8-TB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J889)
- CASTERHQ 3" Threaded Stem Caster, Swivel Caster W/ Semi-Steel Wheel, 350lbs (24CS314SS82S-43)
- Zoro Select Stem Casters