Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 4 in, 275 lb
Mfr # 32J899
Zoro # G4810242
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J899
- Zoro # G4810242
- UPC # 190735902080
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 2 in |
Stem Dia. | 3/4 in |
Overall Height | 4 13/16 in |
Wheel Dia. | 4 in |
Caster Stem Size | 3/4 in x 2 in |
Description
Bolt-In Stem Caster with Square Stem, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 3/4 in x 2 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1602DTX8)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 2-1/2" W (53CM81)
- RUBBERMAID COMMERCIAL Vacuum Restraint Kit (GRFG9T94M20000)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6742)
- ZORO SELECT Swivel Stem Castr, Polyurthan, 5 in, 300 lb (20TM37)
- ZORO SELECT Stem Caster, Friction Ring, 3" Wheel Dia. (429H07)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-SG1)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (32J903)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P5S-R040G-ST76)
- ZORO SELECT Stem Caster, 155 lb. Load Rating, Swivel (P7S-SRP030K-SG5)
- Zoro Select Stem Casters