Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 3 in, 210 lb
Mfr # 32J893
Zoro # G4810233
original price:
$10.38
14% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 13/16 in
- Load Rating 210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J893
- Zoro # G4810233
- UPC # 190735902073
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Overall Height | 3 13/16 in |
Wheel Dia. | 3 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- LODAR Wireless Winch Remote Control, 4 Function (92104-8)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J872)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J867)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J824)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- Zoro Select Stem Casters