Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 3 in, 210 lb
Mfr # 32J887
Zoro # G4810276
original price:
$12.09
9% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 13/16 in
- Load Rating 210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J887
- Zoro # G4810276
- UPC # 190735902103
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 7/16"-14 |
Caster Thread Size | 7/16-14 |
Wheel Dia. | 3 in |
Stem Dia. | 7/16 in |
Overall Height | 3 13/16 in |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- LITTLE GIANT LADDERS Adjustable Stepladder, Aluminum, 300 lb Load Capacity (15109-001)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- POST GUARD Threaded Base Bolt Down Bollard, 2"X 32" (ENC SS232-304NB)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- Zoro Select Stem Casters