Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 3 in, 210 lb
Mfr # 32J869
Zoro # G4810136
original price:
$10.29
59% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 13/16 in
- Load Rating 210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J869
- Zoro # G4810136
- UPC # 190735902004
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 13/16 in |
Stem Length | 1 in |
Thread Size | 3/8"-16 |
Caster Thread Size | 3/8-16 |
Overall Height | 3 13/16 in |
Wheel Dia. | 3 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8"-16 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Black, 4-Count (B36BK4PK)
- TEREX Motor Cover with Decals (124649GT)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- ZORO SELECT Swivel Stem Caster, 1-3/8 Stem, 100 lb (32J954)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG1)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (20TM16)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- CASTERHQ 3"x1.25" Steel Wheel Caster, All Swivel Casters, 1,400 lb, PK4 (21CS314SS-01-Set)
- Zoro Select Stem Casters