Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurethane, 3 in., 135 lb.
Mfr # 20TM19
Zoro # G8485084
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 9/16 in
- Load Rating 135 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM19
- Zoro # G8485084
- UPC # 190735421895
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 9/16 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Overall Height | 3 5/8 in |
Wheel Dia. | 3 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 135 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 3 9/16 in Mounting Height, Precision Ball, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardrail Base Plate (15180)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- CASTERHQ 8"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, 1 (8ICS)
- ZORO SELECT Hook End Fitting, Right, 3000 Lb, 6 In (2ULK7)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb. (416P12)
- ZORO SELECT Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, PP (155-2XPP-22)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 275 lb (20TM36)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J983)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J872)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J831)
- Zoro Select Stem Casters