Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurethane, 3-1/2 in, 350 lb
Mfr # 20TM21
Zoro # G8485102
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 35/64 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM21
- Zoro # G8485102
- UPC # 190735421918
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 35/64 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 3 1/2 in |
Stem Dia. | 1/2 in |
Overall Height | 4 1/2 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 35/64 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 1-1/8in (1010257)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-4)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- WERNER Multipurpose Ladder, Stepladder, Straight Configuration, 9 ft, Fiberglass, 375 lb Load Capacity (LDP7306)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- ZORO SELECT Swivel Stem Caster, Nyln, 4 in., 220 lb. (43450440418600000000)
- ZORO SELECT Swivl Stem Caster, Poly, 5 in., 300 lb., Gry (20TM29)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 275 lb (20TM36)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG1)
- ZORO SELECT Stem Caster, 100 lb. Load, Black Wheel (P3S-NB60G-SG5)
- Zoro Select Casters