Shop All Stem Casters
Zoro Select
Swivel Stem Caster, PolyU, 3-1/2 in, 250 lb
Mfr # 32J830
Zoro # G4809542
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 3/8 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J830
- Zoro # G4809542
- UPC # 190735901748
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 3/8 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Overall Height | 4 3/8 in |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 3 1/2 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 3/8 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- US CARGO CONTROL 2" x 20' Camo Heavy Duty Endless Ratchet Strap w/ Black Ratchet (5520FE-CAMO)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJW2)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33007)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- ZORO SELECT Stem Caster, 165 lb. Ld, 27/32" Stem Dia. (P14SX-RP030K-SG7-AM)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG1)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 125 lb. (416P13)
- SERVICE CASTER 4 Inch 316SS Red Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set (SCC-SS316TS20S414-PPUB-RED-M1015-4)
- Zoro Select Casters