Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polypropylene, 2 in, 75 lb.
Mfr # 51213
Zoro # G0102365
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Wheel Width 2 in
- Load Rating 75 lb
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51213
- Zoro # G0102365
- UPC # 034238512134
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Stem Length | 1 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 2 33/64 in |
Description
Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Vinyl Wheel/Tread Material, Round, Polished Chrome Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 11000 lb Cap. (EEF-4-902ME)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T110X10)
- EAT-IN HP25L Load Wheel Kit for Manual Pallet Jack - Black (EA2583821)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (41204)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG2)
- ZORO SELECT Scaffold Caster, Polyurthan, 6 in., 1320 lb (SJE 150 NT0E B21)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J889)
- Zoro Select Stem Casters