Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polypropylene, 2 in, 75 lb.
Mfr # 19YX25
Zoro # G8547436
original price:
$9.27
73% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck
- Tread Shape Ball
- Wheel Width 1 3/4 in
- Mounting Height 2 37/64 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19YX25
- Zoro # G8547436
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 2 37/64 in |
Stem Length | 1 1/2 in |
Stem Dia. | 5/16 in |
Overall Height | 2 33/64 in |
Wheel Dia. | 2 in |
Caster Stem Size | 5/16 in x 1-1/2 in |
Description
Ball-Wheel Grip-Neck Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 3/4 in Wheel Width, Polyolefin Wheel/Tread Material, 2 37/64 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Black Oxide Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5PUES-4B)
- BULLDOG WINCH 5 gallon Air Tank (42006)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 275 lb. (P17S-RP040K-SG1-001)
- ZORO SELECT Stem Caster, Load Rating 200 lb., 4-1/8" H (P12S-PRP030B-SG1-WB-EL)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (20TM16)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- ZORO SELECT Stem Caster, 220 lb. Ld, 13/16" Stem Dia. (P14SX-RP050K-SX3-TB-AM)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- Zoro Select Casters