Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 5 in, 300 lb.
Mfr # 32J855
Zoro # G4809962
original price:
$12.74
18% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J855
- Zoro # G4809962
- UPC # 190735901847
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 3/8 in |
Overall Height | 5 13/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- EKKO Dt Handle T606-1, For Use With EK13-130 (EK13-130 / TY-01.12)
- BOATBUCKLE Winch Strap w/Latch-Lok Technology 2" x 20Ft (F17741)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 350 lb (20TM58)
- ZORO SELECT Scaffold Caster, Polyurethane, 8 in, 800 lb (5VP49)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-SSS-381615)
- Zoro Select Casters