Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 5 in, 150 lb.
Mfr # F1IB05041S-S20
Zoro # G4809262
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 13/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # F1IB05041S-S20
- Zoro # G4809262
- UPC # 190735901540
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 29/32 in |
Wheel Dia. | 5 in |
Overall Height | 5 13/16 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-S)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-SG1-TB-001)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 3-1/2 in, 350 lb (20TM21)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- Zoro Select Casters