Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 350 lb.
Mfr # P12S-PB040D-SG1-001
Zoro # G4809917
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 in
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB040D-SG1-001
- Zoro # G4809917
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 in |
Stem Length | 1-3/8 in |
Wheel Dia. | 4 in |
Stem Dia. | 7/16 in |
Overall Height | 5 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Swivel Radius | 3-1/4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 1/2", Eye, Grab Ht (47400226)
- CUSHMAN Head Light Assembly (644876)
- MAGLINER Hand Truck, General Purpose (HMK111AAA5)
- DAYTON Wire Rope Sleeve, 7/32 In, Copper, PK25 (2VJZ6)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- ZORO SELECT Gate Caster, 3-15/16" Wheel dia., Black (LPFE-ALEV 100K-FA)
- ZORO SELECT Single-Wheel Threaded Stem Caster, 5 (P17S-RP050K-ST85)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S315-SSR-58212)
- Zoro Select Stem Casters