Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 350 lb.
Mfr # 32J825
Zoro # G4824741
original price:
$14.29
7% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J825
- Zoro # G4824741
- UPC # 190735902592
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Overall Height | 4 13/16 in |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2-13 |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-W45ZHD-LW - Fits Hyster Model # W45Z HD (GWK-W45ZHD-LW)
- PEWAG Clevis Grab Hook w/Safety Catch, 8800 lb. (KPSW 100)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S001)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP035D-SG1)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP050D-ST12)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J854)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- Zoro Select Casters