Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 350 lb.
Mfr # 32J816
Zoro # G4809384
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J816
- Zoro # G4809384
- UPC # 190735901632
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 3/4 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2-13 |
Overall Height | 4 13/16 in |
Caster Stem Size | 1/2"-13 x 3/4 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP2424A3B8AC1P6)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- SERVICE CASTER Cambro H06001 Dish Caddies Swivel Caster with Brake Replacement Set – SCC (CAM-SCC-20S514-TPRB-TLB-4)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J828)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- ZORO SELECT Swivel Stem Caster Brake, Rubber 5", 280 lb., Black (1ZTJ2)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32053)
- ATOSA 4 With O Brake M14 Stem Caster (B0604413)
- Zoro Select Stem Casters