Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 275 lb.
Mfr # 32J876
Zoro # G4810154
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J876
- Zoro # G4810154
- UPC # 190735902028
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Overall Height | 4 13/16 in |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- CARLISLE FOODSERVICE Turf Saver Tire (5110961)
- KINEDYNE Winch Bar w/Knurled Handle (37031GRA)
- STARKE ElectroTrack End Power Feed (SET-90068)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J869)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- ZORO SELECT Stem Caster, Light-Duty, 5-3/4" Overall H (P18S-UP125K-ST8-TB-001)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- Zoro Select Casters