Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 150 lb.
Mfr # F1IB04041S-S21
Zoro # G4810933
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 13/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # F1IB04041S-S21
- Zoro # G4810933
- UPC # 190735902226
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Overall Height | 4 13/16 in |
Wheel Dia. | 4 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 19 ft L, 5300 lb Cap (EN60X19)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- BAUER LADDER Outside Spreader Kit for 14'-16' Bauer Fiberglass/Alum. Stepladders. (07079)
- KINEDYNE Rope Tie-Off, Steel, 6 in. L, 2 in. W, PK2 (660001-2PKGRA)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- ZORO SELECT Stem Caster, Load Rating 95 lb., 3-1/16" H (P5S-R025G-SG1)
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14S-RP040K-SG7)
- SERVICE CASTER 3 Inch Soft Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-SRS-PLB-381615)
- Zoro Select Casters