Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 150 lb.
Mfr # F1IB04041S-S13
Zoro # G4810942
original price:
$6.22
13% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 13/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # F1IB04041S-S13
- Zoro # G4810942
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 7/16"-14 |
Overall Height | 4 13/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 4 in |
Caster Thread Size | 7/16-14 |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122424SL-Y)
- ESCO/EQUIPMENT SUPPLY CO Adjustable Wheel Dolly (70134)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb. (416P12)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-381615-4)
- Zoro Select Stem Casters