Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 150 lb.
Mfr # F1IB04041S-S10
Zoro # G4809217
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 13/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F1IB04041S-S10
- Zoro # G4809217
- UPC # 190735901519
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Wheel Dia. | 4 in |
Caster Thread Size | 3/8-16 |
Overall Height | 4 13/16 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 3" Loops, 25 ft. (322-25L)
- KELLEY Holdown Springs, Extension Spring 5/8"Od (030-194)
- US CARGO CONTROL TeamStrap Furniture Moving Straps (TEAMSTRAP-BOX-USCC)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 8 in W, Nylon, Yellow (EEF4-908-12)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G003)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J867)
- ZORO SELECT Swivel Stem Castr, Rubbr, 3 in., 100 lb, Blk (20TM50)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-845)
- Zoro Select Stem Casters