Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 3 in, 350 lb.
Mfr # DCIB03141S-S32
Zoro # G4810172
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 3/4 in
- Mounting Height 3 3/4 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DCIB03141S-S32
- Zoro # G4810172
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 3 3/4 in |
Stem Length | 3/4 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2-13 |
Overall Height | 3 3/4 in |
Stem Dia. | 1/2 in |
Wheel Dia. | 3 in |
Caster Stem Size | 1/2"-13 x 3/4 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 3 in Wheel Dia., 1 3/4 in Wheel Width, Polyolefin Wheel/Tread Material, 3 3/4 in Mounting Height, Precision Ball, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD64)
- US CARGO CONTROL 2" x 20' Winch Strap with Wire Hook, 220WH (220WH)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 108 in L (11915)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SG7)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (20TM38)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX24)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLGR02)
- Zoro Select Stem Casters