Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 3 in, 350 lb.
Mfr # 32J897
Zoro # G4810181
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 3/4 in
- Mounting Height 3 7/8 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J897
- Zoro # G4810181
- UPC # 190735902042
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 3 7/8 in |
Stem Length | 1 in |
Thread Size | 3/4"-10 |
Overall Height | 3 7/8 in |
Stem Dia. | 3/4 in |
Caster Thread Size | 3/4-10 |
Wheel Dia. | 3 in |
Caster Stem Size | 3/4"-10 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 3 in Wheel Dia., 1 3/4 in Wheel Width, Polyolefin Wheel/Tread Material, 3 7/8 in Mounting Height, Precision Ball, 3/4 In.-10 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable Ratchet Puller, 1000/2000Lb (61LA34)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red (04418)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb (RSC6-2436-2-3.6K-95)
- ZORO SELECT Stem Caster Kit, Light-Duty, 110 lb., PK5 (416P10)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (20TM30)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 200 lb. (32J928)
- BLODGETT Caster, Stem(5"Od, Swvl, Gray) For - Part# Bl16002 (BL16002)
- Zoro Select Stem Casters