Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 3 in, 125 lb., Thread Size: 7/16"-14
Mfr # 32J959
Zoro # G4810872
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/8 in
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J959
- Zoro # G4810872
- UPC # 190735902219
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 5/8 in |
Stem Length | 1 1/2 in |
Thread Size | 7/16"-14 |
Overall Height | 3 5/8 in |
Wheel Dia. | 3 in |
Caster Thread Size | 7/16-14 |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- FLAMEFIGHTER Fire Extinguisher Cart, Red (WEX01)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb, Blk (20TM48)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb. (32J856)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG1)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- SERVICE CASTER 35 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S3514-SPUS-34212)
- Zoro Select Stem Casters