Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 3 in, 125 lb.
Mfr # 32J796
Zoro # G4809314
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/8 in
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J796
- Zoro # G4809314
- UPC # 190735901588
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 5/8 in |
Stem Length | 1 29/32 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Overall Height | 3 5/8 in |
Caster Stem Size | 7/16 in x 1-29/32 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G70 Alloy ZY w/L (HCS038-G7L)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- ZORO SELECT Stem Caster, Swivel, 2" Wheel Dia., Black (442R53)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- ZORO SELECT Stem Caster, Load Rating 95 lb., 3-1/16" H (P5S-R025G-SG1-SB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- Zoro Select Stem Casters