Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfin, 4 in, 150 lb
Mfr # 20TM46
Zoro # G8485355
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 13/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM46
- Zoro # G8485355
- UPC # 190735422168
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Caster Thread Size | 3/8-16 |
Overall Height | 4 3/4 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 4 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (425Z68)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Double Extra Large (10.5x18.5) (XXG-100)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J932)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G004)
- ATOSA 4 With O Brake M14 Stem Caster (B0604413)
- Zoro Select Casters