Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk
Mfr # 20TM42
Zoro # G8485312
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/8 in
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM42
- Zoro # G8485312
- UPC # 190735422120
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 5/8 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Overall Height | 3 3/4 in |
Stem Dia. | 3/8 in |
Caster Thread Size | 3/8-16 |
Wheel Dia. | 3 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- B/A PRODUCTS CO Grab Hook, Steel, G70,3500 lb., Gold Plated (G8-200-14)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- YOKE Foundry Hook, G100, Clevis, 8800 lb. (X-046-10)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- ZORO SELECT Stem Caster, Load Rating 325 lb. (P12S-PRP050B-ST1-WB-EL)
- ZORO SELECT Swivel Stem Caster Brake, Rubber 5", 280 lb., Black (1ZTJ2)
- ZORO SELECT Swivel Stem Cster, Rubber, 3-1/2 in, 160 lb, Blk (20TM32)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 350 lb., Gray (20TM27)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- CASTERHQ 8"x2"" Swivel Caster, PHENOLIC Wheel, 1,250 LBS Capacity (CB-9SC82-PH1)
- Zoro Select Casters