Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Poly, 4 in., 275 lb.
Mfr # 20TM26
Zoro # G8485154
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 in
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM26
- Zoro # G8485154
- UPC # 190735421963
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 in |
Stem Length | 2 1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 5 in |
Stem Dia. | 1/2 in |
Wheel Dia. | 4 in |
Caster Thread Size | 1/2-13 |
Caster Stem Size | 1/2"-13 x 2-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster with Brake, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 in Mounting Height, Delrin, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 1-ply (EE1-902-10-T4)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC333036)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- ZORO SELECT Stem Caster, 155 lb. Load Rating, Swivel (P7S-SRP030K-SG5)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33590)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J889)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 325 lb. Ld (P12S-R040D-ST9-WB)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J854)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 165 lb (PSF75637GR-B)
- Zoro Select Casters